Zoro Homepage

Calliope 2 Light Wall Sconce, Foundry Brass & Clear

  • Mfr # 617-2S-FB

  • Zoro # G305841008


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Height
4.5"
Width
20.75"
Dimmable
Yes
Finish
Foundry Brass
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617-2S-FB
Zoro #
G305841008
UPC #
685659079791
Country of Origin
China

Dimensions

Height
4.5"
Width
20.75"
Length
5.25"
Canopy Dimensions
7-3/4 in x 4-1/2 in

Details

Dimmable
Yes
Finish
Foundry Brass
Item
Wall Sconce
Standards
CUL/cETLu
Series
Calliope
Lamp Watts
60
Housing Material
Steel
Frame Material
Steel
Shade Finish
Clear
Bulb Base
Medium
Number of Lights
2
Shade Material
Glass
Rated Location
Damp

Description

A classic look and vintage charm form the silhouette of this two-light wall sconce. Tastefully finished in foundry brass, its steel frame hosts a cylindrical clear glass shade at each end, creating a linear aesthetic with a sophisticated style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.