Zoro Homepage

Calliope 20 Light Pendant, Polished Nickel & Clear

  • Mfr # 617-20PN

  • Zoro # G605841456


product price: $1,080.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Height
34.75"
Length
42"
Width
42"
Number of Lights
20
Style
contemporary; urban; vintage; industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617-20PN
Zoro #
G605841456
UPC #
685659077322
Country of Origin
China

Dimensions

Height
34.75"
Length
42"
Width
42"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
20
Style
contemporary; urban; vintage; industrial
Shade Material
Glass
Item
Pendant
Finish
Polished Nickel
Material
Steel
Watts
60
Dimmable
Yes
Standards
CUL/cETLu
Series
Calliope
Shade Finish
Clear
Rated Location
Dry
Bulb Base
Medium

Description

Turn a transitional living space into an industrial decor museum with this fashionable 20-light pendant. Hardware-inspired shapes in polished nickel finish steel form a symmetrical puzzle with clear glass shades offering a finishing touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.