Zoro Homepage

Calliope 4 Light Semi Flush Mount, Polished Nickel & Clear

  • Mfr # 617SF-PN

  • Zoro # G505840863


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Calliope
Finish
Polished Nickel
Glass Color
Clear
Number of Light Bulbs Required
4
Length
22-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617SF-PN
Zoro #
G505840863
UPC #
685659077285
Country of Origin
China

Dimensions

Length
22-1/2 in
Width
22-1/2 in
Height
13-3/4 in
Canopy Dimensions
5 in x 5 in

Details

Fixture Series
Calliope
Item
Semi Flush Mount
Finish
Polished Nickel
Glass Color
Clear
Number of Light Bulbs Required
4
Standards
CUL/cETLu
Bulb Wattage
60 W
Frame Material
Steel
Dimmable
Yes
Frame Finish
Polished Nickel
Shade Material
Glass
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear

Description

Bring the classic beauty of polished nickel finish steel and clear glass to a contemporary space with urban industrial attitude. This four-light semi flushmount ceiling light completes the custom design scheme of a living room, entryway, or dining area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.