Zoro Homepage

Calliope 4 Light Vanity, Polished Nickel & Clear

  • Mfr # 617-4V-PN

  • Zoro # G805834487


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Height
6.25"
Housing Finish
Polished Nickel
Style
contemporary; urban; vintage; industrial
Shade Material
Glass
Series
Calliope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617-4V-PN
Zoro #
G805834487
UPC #
685659077278
Country of Origin
China

Dimensions

Height
6.25"
Length
5.25"
Width
38"
Canopy Dimensions
7-3/4 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Polished Nickel
Number of Lights
4
Style
contemporary; urban; vintage; industrial
Shade Material
Glass
Series
Calliope
Dimmable
Yes
Lamp Watts
60
Standards
CUL/cETLu
Housing Material
Steel
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear

Description

This enticing four-light vanity fixture delivers the sleek look of polished nickel steel and the charming allure of clear glass cylindrical shades. Linear styling creates an eye-catching effect that goes a long way toward polishing the look of an updated master or guest bath.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.