Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calliope 6 Light Pendant, Polished Nickel & Clear

  • Mfr # 617-6PN

  • Zoro # G105840751


product price: $400.00
/ea
Free Shipping & Returns

Key Features

Height
22.25"
Length
5"
Width
41.5"
Number of Lights
6
Style
contemporary; urban; vintage; industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617-6PN
Zoro #
G105840751
UPC #
685659077292
Country of Origin
China

Dimensions

Height
22.25"
Length
5"
Width
41.5"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
6
Style
contemporary; urban; vintage; industrial
Shade Material
Glass
Item
Pendant
Finish
Polished Nickel
Standards
CUL/cETLu
Watts
60
Material
Steel
Series
Calliope
Dimmable
Yes
Shade Finish
Clear
Rated Location
Dry
Bulb Base
Medium

Description

An eye-catching silhouette pairs polished nickel finish steel with beautiful clear glass to create a modern version of industrial charm. Perfect for focal points in modern living spaces, this six-light pendant brings character and personality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.