Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calliope 8 Light Pendant, Polished Nickel & Clear

  • Mfr # 617-8L-PN

  • Zoro # G705840694


product price: $634.00
/ea
Free Shipping & Returns

Key Features

Height
14.5"
Length
14"
Width
40"
Number of Lights
8
Style
contemporary; urban; vintage; industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617-8L-PN
Zoro #
G705840694
UPC #
685659077346
Country of Origin
China

Dimensions

Height
14.5"
Length
14"
Width
40"
Canopy Dimensions
14 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
8
Style
contemporary; urban; vintage; industrial
Shade Material
Glass
Item
Pendant
Finish
Polished Nickel
Dimmable
Yes
Series
Calliope
Material
Steel
Watts
60
Standards
CUL/cETLu
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Dry

Description

Frame a kitchen island or entertainment bar in sleek style with this elegant fixture. Updating a beloved industrial motif, this eight-light island pendant offers brightly polished nickel steel as a frame for clear glass cylinder shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.