Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 1 Light Mini Pendant, Matte Black & Clear

  • Mfr # 3032MP-MB

  • Zoro # G705841097


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Height
11"
Length
7.5"
Width
7.5"
Number of Lights
1
Style
Transitional, industrial, Coastal, Mid Century
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032MP-MB
Zoro #
G705841097
UPC #
685659168006
Country of Origin
China

Dimensions

Height
11"
Length
7.5"
Width
7.5"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
1
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Item
Mini Pendant
Finish
Matte Black
Material
Steel
Standards
CUL/cETLu
Watts
60
Dimmable
Yes
Series
Callista
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium

Description

Targeted lighting illuminates a nook or reading space, bringing transitional charm built-in to the Callista one-light mini pendant light. Continue a stylish design scheme with this pendant featuring a hand-crafted matte black finish frame, down rod, and ceiling mount, contrasting with a sparkling tapered glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.