Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 1 Light Pendant, Matte Black & Clear

  • Mfr # 3032P10-MB

  • Zoro # G605841104


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Height
12"
Length
10"
Width
10"
Number of Lights
1
Style
Transitional, industrial, Coastal, Mid Century
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032P10-MB
Zoro #
G605841104
UPC #
685659168037
Country of Origin
China

Dimensions

Height
12"
Length
10"
Width
10"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Dimmable
Yes
Watts
60
Material
Steel
Series
Callista
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear

Description

Pendant lighting offers a range of geometric and special variants, and the Callista one-light pendant creates an intriguing design mixing industrial-traditional with fully modern. Embrace a chic fixture fashioned with a hand-crafted matte black finish frame, down rod, and ceiling plate, and a sparkling tapered clear glass shade. Choose this pendant to send ambient lighting around a space dedicated to easy living and design-forward ambiance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.