Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 1 Light Vanity, Matte Black & Clear

  • Mfr # 3032-1V-MB

  • Zoro # G105834606


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Height
9"
Length
8"
Width
6.5"
Housing Finish
Matte Black
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-1V-MB
Zoro #
G105834606
UPC #
685659165609
Country of Origin
China

Dimensions

Height
9"
Length
8"
Width
6.5"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
1
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Lamp Watts
60
Dimmable
Yes
Housing Material
Steel
Series
Callista
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear

Description

Indulgent with transitional style that borrows from the nautical sphere, the Callista one-light vanity light transforms bathrooms into sophisticated yet livable spaces of comfort. This fixture features an interesting tapered silhouette thanks to a delicate clear glass shade shielding a singular bulb mount. Hand-crafted to ensure artistry and presentation, its bold matte black finish steel frame and wall mount delivers on cool contrast and adds definition suitable to impress.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.