Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 1 Light Vanity, Rubbed Brass & Clear

  • Mfr # 3032-1V-RB

  • Zoro # G605834588


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Height
9"
Length
8"
Housing Finish
Rubbed Brass
Number of Lights
1
Style
Transitional, industrial, Coastal, Mid Century
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-1V-RB
Zoro #
G605834588
UPC #
685659165593
Country of Origin
China

Dimensions

Height
9"
Length
8"
Width
6.5"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Rubbed Brass
Number of Lights
1
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Dimmable
Yes
Housing Material
Steel
Series
Callista
Standards
CUL/cETLu
Lamp Watts
60
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium

Description

Brighten up a bathroom or powder room with this elegant, rubbed brass vanity light. A single, tapered, clear glass shade radiates a brilliant glow. A bold, geometric silhouette adds modern character to its effortlessly chic design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.