Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 1 Light Wall Sconce, Matte Black & Clear

  • Mfr # 3032-1S-MB

  • Zoro # G005840868


product price: $186.00
/ea
Free Shipping & Returns

Key Features

Height
26"
Width
6.5"
Dimmable
Yes
Finish
Matte Black
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-1S-MB
Zoro #
G005840868
UPC #
685659165456
Country of Origin
China

Dimensions

Height
26"
Width
6.5"
Length
7.5"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Lamp Watts
60
Series
Callista
Standards
CUL/cETLu
Housing Material
Steel
Frame Material
Steel
Rated Location
Damp
Number of Lights
1
Shade Material
Glass
Shade Finish
Clear
Bulb Base
Medium

Description

Hand-crafted steel brings an inherent quality to the Callista one-light wall sconce, serving as a superb source of accent lighting as well as an integral element of overall interior decor. A bold matte black finish steel frame and wall plate contrast with a gleaming tapered clear glass shade to deliver a sleek transitional aesthetic with a hint of drama.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.