Zoro Homepage

Callista 1 Light Wall Sconce, Rubbed Brass & Clear

  • Mfr # 3032-1S-RB

  • Zoro # G505840818


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Height
26"
Width
6.5"
Dimmable
Yes
Finish
Rubbed Brass
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-1S-RB
Zoro #
G505840818
UPC #
685659165449
Country of Origin
China

Dimensions

Height
26"
Width
6.5"
Length
7.5"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Dimmable
Yes
Finish
Rubbed Brass
Item
Wall Sconce
Housing Material
Steel
Series
Callista
Lamp Watts
60
Standards
CUL/cETLu
Frame Material
Steel
Shade Material
Glass
Number of Lights
1
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear

Description

Accent lighting is an essential element of a well-decorated home. With a gleaming rubbed brass finish and a single clear glass shade, this sleek, modern wall sconce brings a room together in effortlessly elegant style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.