Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 2 Light Vanity, Polished Nickel & Clear

  • Mfr # 3032-2V-PN

  • Zoro # G705834488


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Height
9"
Housing Finish
Polished Nickel
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-2V-PN
Zoro #
G705834488
UPC #
685659165555
Country of Origin
China

Dimensions

Height
9"
Length
8"
Width
18.25"
Canopy Dimensions
18-1/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Polished Nickel
Number of Lights
2
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Dimmable
Yes
Series
Callista
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
60
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear

Description

Transitional bath spaces come to life with a hint of contemporary nautical ambiance and a radiant finish. The Callista two-light vanity light engages in clean linear design elements with a hand-crafted polished nickel finish steel frame and wall mount. A pair of delicate tapered clear glass shades composes an eye-pleasing silhouette that frames a bath vanity in sheer elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.