Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 2 Light Vanity, Rubbed Brass & Clear

  • Mfr # 3032-2V-RB

  • Zoro # G605834779


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Height
9"
Length
8"
Housing Finish
Rubbed Brass
Number of Lights
2
Style
Transitional, industrial, Coastal, Mid Century
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-2V-RB
Zoro #
G605834779
UPC #
685659165562
Country of Origin
China

Dimensions

Height
9"
Length
8"
Width
18.25"
Canopy Dimensions
18-1/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Rubbed Brass
Number of Lights
2
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Dimmable
Yes
Standards
CUL/cETLu
Series
Callista
Housing Material
Steel
Lamp Watts
60
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp

Description

Complete modern bathroom or powder room decor with this elegant, metal vanity light. Showcasing a gleaming rubbed brass finish, this two-light fixture features two clear glass shades for a brilliant display of light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.