Zoro Homepage

Callista 3 Light Chandelier, Matte Black & Clear

  • Mfr # 3032-3MB

  • Zoro # G705835942


product price: $428.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Color
Matte Black
Style
Transitional, industrial, Coastal, Mid Century
Dimmable
Yes
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-3MB
Zoro #
G705835942
UPC #
685659165425
Country of Origin
China

Dimensions

Length
28"
Width
28"
Height
31.5"
Chain Length
72 in
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Number of Lights
3
Color
Matte Black
Style
Transitional, industrial, Coastal, Mid Century
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Steel
Series
Callista
Material
Steel
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear
Shade Material
Glass

Description

Sophisticated artistry borrows from a blend of village and nautical to craft the Callista three-light chandelier and create a focal point in a custom dining or living space. This tasteful fixture mixes matte black finish steel in a hand-crafted frame with three ring bases and a suspension rod, as tapered clear glass shades deliver stunning contrast.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.