Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 3 Light Chandelier, Rubbed Brass & Clear

  • Mfr # 3032-3RB

  • Zoro # G505835289


product price: $450.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Material
Steel
Dimmable
Yes
Width
28"
Style
Transitional, industrial, Coastal, Mid Century
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-3RB
Zoro #
G505835289
UPC #
685659165418
Country of Origin
China

Dimensions

Width
28"
Length
28"
Height
31.5"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Rubbed Brass
Material
Steel
Dimmable
Yes
Style
Transitional, industrial, Coastal, Mid Century
Series
Callista
Number of Lights
3
Standards
CUL/cETLu
Housing Material
Steel
Color
Rubbed Brass
Bulb Base
Medium
Shade Material
Glass
Shade Finish
Clear
Rated Location
Damp

Description

Add character, dimension, and bright ambiance to transitional dining room decor. This rubbed brass finish chandelier features a sleek, steel frame with three clear glass shades for an effortlessly elegant glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.