Zoro Homepage

Callista 3 Light Flush Mount, Matte Black & Clear

  • Mfr # 3032F-MB

  • Zoro # G805835828


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Length
16.5"
Width
16.5"
Height
8"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032F-MB
Zoro #
G805835828
UPC #
685659165661
Country of Origin
China

Dimensions

Length
16.5"
Width
16.5"
Height
8"
Canopy Dimensions
16-1/4 in x 16-1/4 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Housing Material
Steel
Number of LEDs
Medium
Series
Callista
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Shade Finish
Clear
Shade Material
Glass
Rated Location
Damp

Description

A bold design satisfies thirst for indulgent accenting in transitional lighting, and the Callista three-light flush mount ceiling light delivers. This intriguing light features a mix of village and industrial aesthetics with its hand-crafted matte black finish, round steel frame and clear glass shade that prop up full view of charming bulb mounts meant to be seen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.