Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 3 Light Flush Mount, Polished Nickel & Clear

  • Mfr # 3032F-PN

  • Zoro # G505835838


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Length
16.5"
Width
16.5"
Height
8"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032F-PN
Zoro #
G505835838
UPC #
685659165647
Country of Origin
China

Dimensions

Length
16.5"
Width
16.5"
Height
8"
Canopy Dimensions
16-1/4 in x 16-1/4 in

Details

Watts
60
Dimmable
Yes
Finish
Polished Nickel
Item
Flush Mount
Series
Callista
Standards
CUL/cETLu
Housing Material
Steel
Number of LEDs
Medium
Number of Light Bulbs Required
3
Rated Location
Damp
Shade Finish
Clear
Shade Material
Glass

Description

Radiance and light essence combine to bring an indulgent glam to any modern or transitional space with the Callista three-light flush mount ceiling light. This intriguing light features a mix of village and industrial aesthetics with its hand-crafted polished nickel finish steel frame and clear glass shade that prop up full view of charming bulb mounts meant to be seen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.