Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 3 Light Flush Mount, Rubbed Brass & Clear

  • Mfr # 3032F-RB

  • Zoro # G905836022


product price: $470.00
/ea
Free Shipping & Returns

Key Features

Length
16.5"
Width
16.5"
Height
8"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032F-RB
Zoro #
G905836022
UPC #
685659165654
Country of Origin
China

Dimensions

Length
16.5"
Width
16.5"
Height
8"
Canopy Dimensions
16-1/4 in x 16-1/4 in

Details

Watts
60
Dimmable
Yes
Finish
Rubbed Brass
Item
Flush Mount
Series
Callista
Housing Material
Steel
Number of LEDs
Medium
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Rated Location
Damp
Shade Material
Glass
Shade Finish
Clear

Description

Classically crafted with elegant simplicity, this round, rubbed brass flush mount ceiling light enhances transitional decor. Place it in a bedroom, entry, or foyer to light up a room with bright illumination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.