Zoro Homepage

Callista 3 Light Semi Flush Mount, Polished Nickel & Clear

  • Mfr # 3032SF-PN

  • Zoro # G405841021


product price: $394.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Callista
Finish
Polished Nickel
Glass Color
Clear
Length
16-1/2 in
Height
13-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032SF-PN
Zoro #
G405841021
UPC #
685659165616
Country of Origin
China

Dimensions

Length
16-1/2 in
Height
13-1/2 in
Width
16-1/2 in
Canopy Dimensions
5 in x 5 in

Details

Fixture Series
Callista
Item
Semi Flush Mount
Finish
Polished Nickel
Glass Color
Clear
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Dimmable
Yes
Frame Material
Steel
Frame Finish
Polished Nickel
Shade Finish
Clear
Rated Location
Damp
Shade Material
Glass
Bulb Base
Medium
Bulb Wattage
60 W

Description

With a light, airy essence, the Callista three-light semi-flush mount ceiling light shapes a custom design scheme as it radiates sophistication. Bring this charming fixture into a transitional space, admiring its gleaming character originating with a round hand-crafted polished nickel finish steel frame and a clear glass open shade. Bring emphasis to kitchens, living spaces, and entryways with a tasteful ceiling light that spans motifs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.