Zoro Homepage

Callista 3 Light Vanity, Polished Nickel & Clear

  • Mfr # 3032-3V-PN

  • Zoro # G805834449


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Height
9"
Housing Finish
Polished Nickel
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-3V-PN
Zoro #
G805834449
UPC #
685659165463
Country of Origin
China

Dimensions

Height
9"
Length
8"
Width
27.5"
Canopy Dimensions
27-1/2 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Polished Nickel
Number of Lights
3
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Dimmable
Yes
Series
Callista
Standards
CUL/cETLu
Lamp Watts
60
Housing Material
Steel
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear

Description

Outfit a transitional bath space with the Callista three-light vanity light and watch the magic transformation evolve. This fixture offers a linear design with a hand-crafted rectangular frame and wall mount crafted of gleaming polished nickel finish steel. Wrapped up with a trio of delicate tapered clear glass shades, the Callista vanity light embellishes a custom vanity with exceptional sophistication.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.