Zoro Homepage

Callista 3 Light Vanity, Rubbed Brass & Clear

  • Mfr # 3032-3V-RB

  • Zoro # G205834452


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Height
9"
Length
8"
Housing Finish
Rubbed Brass
Number of Lights
3
Style
Transitional, industrial, Coastal, Mid Century
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-3V-RB
Zoro #
G205834452
UPC #
685659165470
Country of Origin
China

Dimensions

Height
9"
Length
8"
Width
27.5"
Canopy Dimensions
27-1/2 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Rubbed Brass
Number of Lights
3
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Lamp Watts
60
Standards
CUL/cETLu
Series
Callista
Dimmable
Yes
Housing Material
Steel
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium

Description

Showcasing a rich, rubbed brass finish, this metal vanity light makes a stylish impression in a modern powder room. Three tapered, clear glass shades complete the design in effortlessly elegant style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.