Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 4 Light Vanity, Matte Black & Clear

  • Mfr # 3032-4V-MB

  • Zoro # G005834478


product price: $452.00
/ea
Free Shipping & Returns

Key Features

Height
9"
Length
8"
Width
37.5"
Housing Finish
Matte Black
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-4V-MB
Zoro #
G005834478
UPC #
685659165548
Country of Origin
China

Dimensions

Height
9"
Length
8"
Width
37.5"
Canopy Dimensions
37 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
4
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Lamp Watts
60
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Steel
Series
Callista
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear

Description

Fashioned of hand-crafted steel and delicate glass, the Callista four-light vanity light frames a bath vanity space with precision and sophistication. Introduce a motif blended of village fare and nautical inspiration to add a tasteful lift for transitional and modern design schemes. Clean styling features a rectangular matte black finish steel frame and wall mount and four tapered clear glass shades, delivering a contrasting yet versatile look that works in a number of settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.