Zoro Homepage

Callista 4 Light Vanity, Polished Nickel & Clear

  • Mfr # 3032-4V-PN

  • Zoro # G805834395


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Height
9"
Housing Finish
Polished Nickel
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-4V-PN
Zoro #
G805834395
UPC #
685659165524
Country of Origin
China

Dimensions

Height
9"
Length
8"
Width
37.5"
Canopy Dimensions
37-1/2 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Polished Nickel
Number of Lights
4
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Dimmable
Yes
Housing Material
Steel
Standards
CUL/cETLu
Series
Callista
Lamp Watts
60
Shade Finish
Clear
Rated Location
Damp
Bulb Base
Medium

Description

Gleaming polished nickel steel radiates with upscale attitude, turning the Callista four-light vanity light into a superb option for ambient lighting in a transitional or modern bath space. Introduce a motif blended of village fare and nautical inspiration to add a tasteful lift with extra elegance. Clean styling features a handcrafted rectangular polished nickel finish steel frame and wall mount and four tapered clear glass shades, delivering a glam ambiance that works in a number of settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.