Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 4 Light Vanity, Rubbed Brass & Clear

  • Mfr # 3032-4V-RB

  • Zoro # G705834693


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Height
9"
Length
8"
Housing Finish
Rubbed Brass
Number of Lights
4
Style
Transitional, industrial, Coastal, Mid Century
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-4V-RB
Zoro #
G705834693
UPC #
685659165531
Country of Origin
China

Dimensions

Height
9"
Length
8"
Width
37.5"
Canopy Dimensions
37-1/2 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Rubbed Brass
Number of Lights
4
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Standards
CUL/cETLu
Lamp Watts
60
Series
Callista
Housing Material
Steel
Dimmable
Yes
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp

Description

Rich in modern character, this elegant, rubbed brass vanity light brings a bathroom together in style. This four-light fixture features clear glass shades for a brilliant and luminous glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.