Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 5 Light Chandelier, Matte Black & Clear

  • Mfr # 3032-5MB

  • Zoro # G605835622


product price: $568.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60
Housing Material
Steel
Color
Matte Black
Dimmable
Yes
Height
34.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-5MB
Zoro #
G605835622
UPC #
685659165272
Country of Origin
China

Dimensions

Height
34.5"
Length
33"
Width
33"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Housing Material
Steel
Color
Matte Black
Dimmable
Yes
Standards
CUL/cETLu
Series
Callista
Material
Steel
Style
Transitional, industrial, Coastal, Mid Century
Number of Lights
5
Shade Material
Glass
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp

Description

The Callista five-light chandelier offers a theatrical nod to hybrid nautical and village fare, becoming a focal point in a transitional dining room, living area, or bedroom. Decadence on display blends a hand-crafted matte black finish frame with ring holders that nestle sparkling tapered clear glass shades. Industrial-inspired accents add versatility to this captivating fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.