Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 5 Light Chandelier, Polished Nickel & Clear

  • Mfr # 3032-5PN

  • Zoro # G005835567


product price: $556.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Series
Callista
Color
Polished Nickel
Height
34.5"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-5PN
Zoro #
G005835567
UPC #
685659165258
Country of Origin
China

Dimensions

Height
34.5"
Width
33"
Length
33"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Polished Nickel
Series
Callista
Number of Lights
5
Color
Polished Nickel
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Style
Transitional, industrial, Coastal, Mid Century
Housing Material
Steel
Shade Finish
Clear
Rated Location
Damp
Shade Material
Glass
Bulb Base
Medium

Description

All eyes are on the chic glam style of the Callista five-light chandelier and its brilliant combination of nautical and village design themes. Decadence on display blends a hand-crafted polished nickel finish steel frame with ring holders that nestle sparkling tapered clear glass shades. Industrial-inspired accents adds versatility to this captivating fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.