Zoro Homepage

Callista 5 Light Chandelier, Rubbed Brass & Clear

  • Mfr # 3032-5RB

  • Zoro # G405835754


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Series
Callista
Width
33"
Style
Transitional, industrial, Coastal, Mid Century
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-5RB
Zoro #
G405835754
UPC #
685659165265
Country of Origin
China

Dimensions

Width
33"
Length
33"
Height
34.5"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Rubbed Brass
Number of Lights
5
Series
Callista
Style
Transitional, industrial, Coastal, Mid Century
Housing Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Color
Rubbed Brass
Material
Steel
Rated Location
Damp
Shade Material
Glass
Shade Finish
Clear
Bulb Base
Medium

Description

Create an elegant dining room aesthetic with this five-light metal chandelier. With a sleek, steel frame, rubbed brass finish, and tapered glass shades, this fixture is a lovely complement to a transitional or modern home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.