Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 5 Light Vanity, Matte Black & Clear

  • Mfr # 3032-5V-MB

  • Zoro # G705834617


product price: $592.00
/ea
Free Shipping & Returns

Key Features

Height
9"
Length
8"
Width
47"
Housing Finish
Matte Black
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-5V-MB
Zoro #
G705834617
UPC #
685659165517
Country of Origin
China

Dimensions

Height
9"
Length
8"
Width
47"
Canopy Dimensions
47 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
5
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Standards
CUL/cETLu
Dimmable
Yes
Series
Callista
Lamp Watts
60
Housing Material
Steel
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear

Description

Conquer lighting challenges in a large bath space with the enticing Callista five-light vanity light and its mix of nautical vibes with village charm. Fashioned with a frame featuring clean lines and construction of hand-crafted matte black finish steel, it defines spatial elements and adds a dramatic aesthetic. Delicate-looking clear tapered glass shades align to filter ambient lighting as well as provide a sophisticated glam look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.