Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 5 Light Vanity, Polished Nickel & Clear

  • Mfr # 3032-5V-PN

  • Zoro # G505834626


product price: $616.00
/ea
Free Shipping & Returns

Key Features

Height
9"
Housing Finish
Polished Nickel
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-5V-PN
Zoro #
G505834626
UPC #
685659165494
Country of Origin
China

Dimensions

Height
9"
Length
8"
Width
47"
Canopy Dimensions
47 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Polished Nickel
Number of Lights
5
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Lamp Watts
60
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Steel
Series
Callista
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear

Description

Mix up motifs devoted to village charm and nautical industrial with the delightful Callista five-light vanity light. Fashioned with a frame featuring clean lines and construction of hand-crafted, gleaming polished nickel finish steel, it defines spatial elements and adds a brilliant aesthetic. Delicate-looking clear tapered glass shades align to filter ambient lighting as well as provide a sophisticated glam look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.