Zoro Homepage

Callista 5 Light Vanity, Rubbed Brass & Clear

  • Mfr # 3032-5V-RB

  • Zoro # G105834583


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Height
9"
Length
8"
Housing Finish
Rubbed Brass
Number of Lights
5
Style
Transitional, industrial, Coastal, Mid Century
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-5V-RB
Zoro #
G105834583
UPC #
685659165500
Country of Origin
China

Dimensions

Height
9"
Length
8"
Width
47"
Canopy Dimensions
47 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Rubbed Brass
Number of Lights
5
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Lamp Watts
60
Standards
CUL/cETLu
Housing Material
Steel
Series
Callista
Dimmable
Yes
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear

Description

From powder rooms to master baths, this rubbed brass vanity light is an elegant complement to transitional bathroom decor. Featuring five glowing lights beneath clear glass shades, this fixture creates a stylish setting to get ready for the day.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.