Zoro Homepage

Callista 6 Light Chandelier, Polished Nickel & Clear

  • Mfr # 3032-6L-PN

  • Zoro # G005835406


product price: $916.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Height
10"
Housing Material
Steel
Series
Callista
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-6L-PN
Zoro #
G005835406
UPC #
685659165340
Country of Origin
China

Dimensions

Height
10"
Length
43.5"
Width
22"
Canopy Dimensions
15 in x 5 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Polished Nickel
Housing Material
Steel
Series
Callista
Color
Polished Nickel
Standards
CUL/cETLu
Number of Lights
6
Style
Transitional, industrial, Coastal, Mid Century
Dimmable
Yes
Material
Steel
Shade Finish
Clear
Rated Location
Damp
Bulb Base
Medium
Shade Material
Glass

Description

A blend of nautical and village charm works its magic in the stunning Callista six-light island/billiard light. Hand-crafted of gleaming polished nickel finish steel, its frame features geometric silhouetting with a dual layer of ring frames that hug delicate tapered clear glass shades. Choose this fixture to wrap up a collection of upscale yet livable elements that speak to a signature decor aura.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.