Zoro Homepage

Callista 6 Light Island, Rubbed Brass & Clear

  • Mfr # 3032-6L-RB

  • Zoro # G605843061


product price: $964.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Length
43.5"
Width
22"
Height
10"
Frame Material
Steel
Frame Finish
Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-6L-RB
Zoro #
G605843061
UPC #
685659165357
Country of Origin
China

Dimensions

Length
43.5"
Width
22"
Height
10"
Chain Length
Rods: 8x24" + 4x12" + 2x6" + 2x3"
Cord/Wire Length
170 in
Canopy Dimensions
15 in x 5 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Rubbed Brass
Number of Lights
6
Light Bulb Wattage
60 W
Bulb Base Type
Medium
Dimmable
Yes
Series
Callista
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
UL Listed
CUL/cETLu
Rated Location
Damp
Shade Finish
Clear

Description

Sleek metal lines and a rich rubbed brass finish give this steel island light a sophisticated look. The design is enhanced by six clear glass shades to brighten any home with a luminous glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.