Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 8 Light Chandelier, Matte Black & Clear

  • Mfr # 3032-8L-MB

  • Zoro # G805836016


product price: $1,256.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Width
22"
Color
Matte Black
Material
Steel
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-8L-MB
Zoro #
G805836016
UPC #
685659165395
Country of Origin
China

Dimensions

Length
56"
Width
22"
Height
10"
Cord/Wire Length
170 in
Canopy Dimensions
15 in x 5 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Color
Matte Black
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Series
Callista
Housing Material
Steel
Style
Transitional, industrial, Coastal, Mid Century
Number of Lights
8
Bulb Base
Medium
Shade Material
Glass
Rated Location
Damp
Shade Finish
Clear

Description

Indulgent sophisticated design elements bring a classic look and feel to larger kitchen and entertaining spaces when the Callista eight-light island/billiard light becomes an integral focus. This dynamic fixture delivers a blend of village charm and industrial-inspired nautical aesthetics, adding bold definition with a hand-crafted matte black finish steel frame. Eight tapered clear glass shades align in two layers to soften its theatrical castle theme, lightly filtering ambient lighting and contributing to a glam look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.