Zoro Homepage

Callista 8 Light Chandelier, Matte Black & Clear

  • Mfr # 3032-8MB

  • Zoro # G905835964


product price: $872.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Width
44"
Material
Steel
Height
36"
Series
Callista
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-8MB
Zoro #
G905835964
UPC #
685659165302
Country of Origin
China

Dimensions

Width
44"
Height
36"
Length
44"
Chain Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Material
Steel
Number of Lights
8
Series
Callista
Standards
CUL/cETLu
Color
Matte Black
Housing Material
Steel
Style
Transitional, industrial, Coastal, Mid Century
Dimmable
Yes
Bulb Base
Medium
Rated Location
Damp
Shade Material
Glass
Shade Finish
Clear

Description

A virtual ring of elegance satisfies discerning tastes when the elegant Callista eight-light chandelier frames a dining ensemble, main living area, or entryway in a transitional to modern setting. This exceptional fixture creates a charming round silhouette formed with a handcrafted matte black finish steel frame and its wagon wheel silhouette, delivering a hint of industrial vibes. Tapered, clear glass shades filter ambient lighting and wrap up a list of high-energy yet easy-living features designed to impress.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.