Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 8 Light Chandelier, Polished Nickel & Clear

  • Mfr # 3032-8L-PN

  • Zoro # G905835933


product price: $1,240.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Color
Polished Nickel
Housing Material
Steel
Material
Steel
Series
Callista
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3032-8L-PN
Zoro #
G905835933
UPC #
685659165371
Country of Origin
China

Dimensions

Height
10"
Width
22"
Length
56"
Canopy Dimensions
15 in x 5 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Polished Nickel
Color
Polished Nickel
Housing Material
Steel
Number of Lights
8
Material
Steel
Series
Callista
Style
Transitional, industrial, Coastal, Mid Century
Dimmable
Yes
Standards
CUL/cETLu
Shade Finish
Clear
Rated Location
Damp
Shade Material
Glass
Bulb Base
Medium

Description

Focus on chic aesthetics as you outfit a kitchen or entertaining space with the stunning Callista eight-light island/billiard light. This dynamic fixture delivers a blend of village charm and industrial-inspired nautical aesthetics, adding radiant definition with a hand-crafted polished nickel finish steel frame. Eight tapered clear glass shades align in two layers to soften its theatrical castle theme, lightly filtering ambient lighting and contributing to a glam look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.