Zoro Homepage

Callista 8 Light Chandelier, Rubbed Brass & Clear

  • Mfr # 3032-8RB

  • Zoro # G205835947


product price: $964.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Dimmable
Yes
Housing Material
Steel
Series
Callista
Width
44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-8RB
Zoro #
G205835947
UPC #
685659165296
Country of Origin
China

Dimensions

Width
44"
Height
36"
Length
44"
Chain Length
120 in
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Rubbed Brass
Dimmable
Yes
Housing Material
Steel
Series
Callista
Number of Lights
8
Material
Steel
Color
Rubbed Brass
Standards
CUL/cETLu
Style
Transitional, industrial, Coastal, Mid Century
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp
Shade Material
Glass

Description

Create a warm and inviting dining room atmosphere with this eight-light metal chandelier. Eight tasteful, clear glass shades allow for bright illumination as the classic, rubbed brass finish shines in the light .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.