Zoro Homepage

Callista 8 Light Island, Rubbed Brass & Clear

  • Mfr # 3032-8L-RB

  • Zoro # G205843249


product price: $1,296.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Length
56"
Width
22"
Height
10"
Frame Material
Steel
Frame Finish
Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-8L-RB
Zoro #
G205843249
UPC #
685659165388
Country of Origin
China

Dimensions

Length
56"
Width
22"
Height
10"
Chain Length
Rods: 8x24" + 4x12" + 2x6" + 2x3"
Cord/Wire Length
170 in
Canopy Dimensions
15 in x 5 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Rubbed Brass
Number of Lights
8
Light Bulb Wattage
60 W
Bulb Base Type
Medium
Dimmable
Yes
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
UL Listed
CUL/cETLu
Series
Callista
Shade Finish
Clear
Rated Location
Damp

Description

Update a kitchen or recreation room in effortless, modern style. Ideal for a modern or transitional decor scheme, this rubbed brass island light brightens a room with eight glowing lights beneath classic, clear glass shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.