Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 9 Light Chandelier, Matte Black & Clear

  • Mfr # 3032-9MB

  • Zoro # G205835930


product price: $1,078.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Width
38"
Series
Callista
Height
47"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-9MB
Zoro #
G205835930
UPC #
685659165333
Country of Origin
China

Dimensions

Width
38"
Height
47"
Length
38"
Chain Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Number of Lights
9
Series
Callista
Material
Steel
Standards
CUL/cETLu
Style
Transitional, industrial, Coastal, Mid Century
Color
Matte Black
Dimmable
Yes
Housing Material
Steel
Bulb Base
Medium
Shade Material
Glass
Shade Finish
Clear
Rated Location
Damp

Description

The Callista nine-light transitional chandelier works with time-honored layers for space efficiency and a decadent, theatrical ambiance fit for an upscale transitional or modern space. Fashioned with a hand-crafted matte black finish steel dual-layer frame and circular shade rings, it furthers sophisticated style with nine tapered clear glass shades. Make this fixture a focal point in a kitchen, dining, or main living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.