Zoro Homepage

Calumet 2 Light Wall Sconce, Mate Black + Polished Nickel

  • Mfr # 814-2S-MB-PN

  • Zoro # G505841174


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Width
4.5"
Dimmable
Yes
Finish
Mate Black + Polished Nickel
Length
3.75"
Series
Calumet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-2S-MB-PN
Zoro #
G505841174
UPC #
685659157628
Country of Origin
China

Dimensions

Height
24"
Width
4.5"
Length
3.75"
Canopy Dimensions
4-1/2 in x 4-1/2 in

Details

Dimmable
Yes
Finish
Mate Black + Polished Nickel
Item
Wall Sconce
Series
Calumet
Housing Material
Steel
Standards
CUL/cETLu
Lamp Watts
35
Bulb Base
GU10
Number of Lights
2
Rated Location
Damp
Frame Material
Steel

Description

Style simplicity goes dramatic with a nod to Native American heritage, borrowing from an aesthetic tribal staple and repurposing it to fit modern to transitional homes. This two-light wall sconce from the Calumet collection delivers a simple refined silhouette with a matte black finish steel wall mount and frame and gleaming polished nickel finish end cap pipe-inspired shades illuminating uplighting and downlighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.