Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calumet 2 Light Wall Sconce, Matte Black & Olde Brass

  • Mfr # 814-4S-MB-OBR

  • Zoro # G405840987


product price: $232.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Matte Black + Olde Brass
Standards
CUL/cETLu
Housing Material
Steel
Series
Calumet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-4S-MB-OBR
Zoro #
G405840987
UPC #
685659157635
Country of Origin
China

Dimensions

Height
32"
Width
4.5"
Length
6.25"
Canopy Dimensions
4-1/2 in x 4-1/2 in

Details

Dimmable
Yes
Finish
Matte Black + Olde Brass
Item
Wall Sconce
Standards
CUL/cETLu
Housing Material
Steel
Series
Calumet
Lamp Watts
35
Frame Material
Steel
Number of Lights
4
Bulb Base
GU10
Rated Location
Damp

Description

Linear and minimalist design takes a taste of the dramatic with a two-light wall sconce from the Calumet collection. This fixture’s aesthetic has roots in a Native American tribal motif, making for a delectable, expressive way to add ambient, targeted lighting. Cross-positioned arms and a square wall mount made of bold matte black finish steel are end-capped with warm olde brass finish steel shades that send light in an upward and downward direction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.