Zoro Homepage

Calumet 3 Light Island/Billiard, Matte Black & Olde Brass

  • Mfr # 814-3L-MB-OBR

  • Zoro # G305841961


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
35
Color
Matte Black + Olde Brass
Width
5"
Material
Steel
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-3L-MB-OBR
Zoro #
G305841961
UPC #
685659156638
Country of Origin
China

Dimensions

Width
5"
Length
32"
Height
8"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
35
Finish
Matte Black + Olde Brass
Number of Lights
3
Color
Matte Black + Olde Brass
Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Series
Calumet
Housing Material
Steel
Style
Architectural, Contemporary
Rated Location
Damp
Bulb Base
GU10

Description

Turn conventional decor on its head with a storied Native American theme worked into a transitional light fixture meant for entertaining spaces. This three-light island and billiard light from the Calumet collection reflects primitive styling that blends matte black finish steel in a linear frame, arm, and canopy with carefully arranged olde brass finish steel shades. Enjoy uplighting and downlighting with a light fixture that offers dynamic personality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.