Zoro Homepage

Calumet 5 Light Island/Billiard, Matte Black & Olde Brass

  • Mfr # 814-5L-MB-OBR

  • Zoro # G505841907


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
35
Dimmable
Yes
Series
Calumet
Style
Architectural, Contemporary
Width
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-5L-MB-OBR
Zoro #
G505841907
UPC #
685659156652
Country of Origin
China

Dimensions

Width
5"
Height
8"
Length
38"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
35
Finish
Matte Black + Olde Brass
Dimmable
Yes
Series
Calumet
Style
Architectural, Contemporary
Housing Material
Steel
Color
Matte Black + Olde Brass
Number of Lights
5
Standards
CUL/cETLu
Material
Steel
Rated Location
Damp
Bulb Base
GU10

Description

An orderly silhouette delivers industrial-inspired charm to this five-light island and billiards light from the Calumet collection. Indulge in an invocation of Native American fare with a motif reflecting tribal heritage, delivering a dynamic look in a modern or transitional space. This light fixture is fashioned of matte black finish steel with warm olde brass finish steel shades sending lighting in an upward and downward direction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.