Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calumet 6 Light Chandelier, Mate Black + Polished Nickel

  • Mfr # 814-6MB-PN

  • Zoro # G405835303


product price: $516.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
35
Series
Calumet
Color
Mate Black + Polished Nickel
Material
Steel
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-6MB-PN
Zoro #
G405835303
UPC #
685659156683
Country of Origin
China

Dimensions

Length
30"
Height
16.5"
Width
30"
Canopy Dimensions
6-3/4 in x 6-3/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
35
Finish
Mate Black + Polished Nickel
Number of Lights
6
Series
Calumet
Color
Mate Black + Polished Nickel
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Steel
Style
Architectural, Contemporary
Bulb Base
GU10
Rated Location
Damp

Description

Plane geometry meets tribal heritage in the classic design of the Calumet six-light chandelier. Suited to both contemporary and transitional spaces, this fixture offers a mix of modern and industrial, showcasing bold matte black finish steel in a linear frame with perpendicular arms nestling gleaming polished nickel finish steel shades. Two tiers of lighting sends illumination upward and downward.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.