Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calumet 8 Light Island/Billiard, Mate Black + Polished Nickel

  • Mfr # 814-8L-MB-PN

  • Zoro # G705841929


product price: $490.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
35
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-8L-MB-PN
Zoro #
G705841929
UPC #
685659156706
Country of Origin
China

Dimensions

Length
56"
Height
8"
Width
5"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
35
Finish
Mate Black + Polished Nickel
Number of Lights
8
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Steel
Series
Calumet
Color
Mate Black + Polished Nickel
Style
Architectural, Contemporary
Rated Location
Damp
Bulb Base
GU10

Description

Repurposing a storied Native American tribal motif, the Calumet eight-light island and billiards light completes a dynamic design scheme in an entertaining space. Both contemporary and transitional elements follow the industrial-inspired look of a geometric silhouette crafted of matte black finish steel with cylindrical polished nickel finish steel shades. With lighting in both directions, this fixture is ideal for any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.