Camden Brushed Nickel 1 Light Pendant
- Mfr # 2308P14-BN
- Zoro # G524177582
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Standards
cULus
Length
14 in
Damp/Wet Rating
Damp
Height
6.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2308P14-BN
- Zoro #
- G524177582
- UPC #
- 685659212020
- Country of Origin
- India
Dimensions
- Width
- 14 in
- Length
- 14 in
- Height
- 6.75 in
Details
- Standards
- cULus
- Item
- Pendant
- Damp/Wet Rating
- Damp
- Dimmable
- Yes
- Shade Material
- Steel
- Watts
- 100 W
- Number of Lights
- 1
- Finish
- Brushed Nickel
- Series
- Camden
- Color
- Nickel
- Lamp Base
- Medium
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.