Shop Z-LITE
See all product information
Create Account
Camden Brushed Nickel 1 Light Pendant
- Mfr # 2308P32-BN
- Zoro # G224177585
product price:Â
$
707.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Damp/Wet Rating
Damp
Shade Material
Steel
Length
32 in
Series
Camden
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2308P32-BN
- Zoro #
- G224177585
- UPC #
- 685659212082
- Country of Origin
- India
Dimensions
- Length
- 32 in
- Height
- 9.25 in
- Width
- 32 in
Details
- Number of Lights
- 1
- Damp/Wet Rating
- Damp
- Shade Material
- Steel
- Series
- Camden
- Lamp Base
- Medium
- Color
- Nickel
- Finish
- Brushed Nickel
- Dimmable
- Yes
- Watts
- 100 W
- Item
- Pendant
- Standards
- cULus
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.