Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camellia 2 Light Flush Mount, Brushed Nickel

  • Mfr # 333F2BN

  • Zoro # G305835274


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Length
12"
Width
12"
Height
6.125"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333F2BN
Zoro #
G305835274
UPC #
685659078701
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
6.125"
Canopy Dimensions
12 in x 12 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Standards
CUL/cETLu
Housing Material
Steel
Series
Camellia
Number of LEDs
Medium
Number of Light Bulbs Required
2
Rated Location
Damp

Description

Capture the architectural character of industrial fare with this two-light flush mount ceiling light. A linear grill design in brushed nickel finish steel brings a geometric twist to soft vintage decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.