Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camellia 2 Light Flush Mount, Polished Nickel & Polished Nickel

  • Mfr # 333F2PN

  • Zoro # G105835269


product price: $236.00
/ea
Free Shipping & Returns

Key Features

Length
12"
Width
12"
Watts
60
Dimmable
Yes
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333F2PN
Zoro #
G105835269
UPC #
685659078718
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
6.125"
Canopy Dimensions
12 in x 12 in

Details

Watts
60
Dimmable
Yes
Finish
Polished Nickel
Item
Flush Mount
Housing Material
Steel
Series
Camellia
Number of LEDs
Medium
Standards
CUL/cETLu
Number of Light Bulbs Required
2
Rated Location
Damp

Description

Embrace the industrial geometric flavor of this two-light flush mount ceiling light. Its polished nickel finish grill-inspired steel frame offers a fun and stylish contrast to a pair of vintage bulbs, making it an ideal choice for mixed room motifs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.