Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camellia 3 Light Flush Mount, Brushed Nickel

  • Mfr # 333F3BN

  • Zoro # G905835322


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Length
15"
Width
15"
Watts
60
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333F3BN
Zoro #
G905835322
UPC #
685659078732
Country of Origin
China

Dimensions

Length
15"
Width
15"
Height
6.125"
Canopy Dimensions
15 in x 15 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Standards
CUL/cETLu
Series
Camellia
Number of LEDs
Medium
Housing Material
Steel
Number of Light Bulbs Required
3
Rated Location
Damp

Description

Reflecting a modern version of urban industrial flavor, this three-light flush mount ceiling light delivers a sleek look in any living space. Enjoy the beautiful brushed nickel finish over a steel frame that offers a peek-a-boo view of vintage bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.